Brown Jersey Knit Gloves (12 Pairs)
Brown Jersey Knit Gloves (12 Pairs)
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 500-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- One Size Fits Most
- Glove Type:
- Jersey
- Package Quantity:
- Pack of 12
- Reusable:
- Yes