This product requires certification to purchase.

Color Block Long Sleeve Shirt, 4X

You last purchased this on
 
Armateck

Color Block Long Sleeve Shirt, 4X

  • Fast #
  • Part #ARM21BL4X
  • Item #10263200
  • Manufacturer Part #ARM21BL4X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

Color Block Long Sleeve Shirt, 4X

  • Fast #
  • Part #ARM21BL4X
  • Item #10263200
  • Manufacturer Part #ARM21BL4X
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 3
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
4X
Color Finish Name:
Black, Lime
Product Type:
T-Shirt
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable:
Yes