This product requires certification to purchase.

Cowhide Leather Driver Gloves, L

You last purchased this on
 
Armateck

Cowhide Leather Driver Gloves, L

  • Fast #
  • Part #ARM1000L
  • Item #9206304
  • Manufacturer Part #ARM1000L
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

Cowhide Leather Driver Gloves, L

  • Fast #
  • Part #ARM1000L
  • Item #9206304
  • Manufacturer Part #ARM1000L
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120.00 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Leather Glove
  • Driver
  • Cowhide
  • Keystone Thumb
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
L
Glove Type:
Driver
Material:
Leather
Material Type:
Cowhide
Reusable:
No