Cowhide Leather Driver Gloves, XL
Cowhide Leather Driver Gloves, XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120.00 Pallet: 3600-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Leather Glove
- Driver
- Cowhide
- Keystone Thumb
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Driver
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- No