Cowhide Leather Palm Gloves, XL
Cowhide Leather Palm Gloves, XL
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Leather Glove
- Leather Palm
- Cowhide
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Glove Size:
- XL
- Glove Type:
- Leather Palm
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- No