Disposable Coverall
Disposable Coverall
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clothing Size:
- XL
- Color Finish Name:
- White
- Disposable:
- Yes
- Quick Release:
- No
- Reusable:
- No