Disposable Dust Mask (Box of 50)
Disposable Dust Mask (Box of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- Poly
- Package Quantity:
- Box of 50
- Product Type:
- Disposable Mask
- Quick Release:
- No
- Reusable:
- No