Safety Glass with Lens
Economy Safety Glass with Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight Design
- Wraparound 9.75 Base Lens
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Economy
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.9 %
- Weight:
- 0.0531 lb
- Width:
- 3 in