This product requires certification to purchase.

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, White

You last purchased this on
 
Armateck

Full Brim Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, White

  • Fast #
  • Part #ARM1444WH
  • Item #9606394
  • Manufacturer Part #ARM1444WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

Full Brim Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, White

  • Fast #
  • Part #ARM1444WH
  • Item #9606394
  • Manufacturer Part #ARM1444WH
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 12 CA: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ratchet suspension is easy to adjust
  • Soft replaceable brow pad
  • Universal accessory slots fit cap mounted ear muffs and accessories
  • Requires Certification

Specifications

ANSI:
ANSI Z89.1 Type 1 Class E
CSA Certified:
CSA Z94.1
Clothing Size:
6.5-8
Color Finish Name:
White
Material:
Fabric, Foam, Plastic
Material Type:
HDPE, Nylon
Reusable:
Yes
Tool Type:
Hard Hat
Weight:
12.7 oz