Half Frame Safety Glasses, Smoke Lens
Half Frame Safety Glasses, Smoke Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up: 0 Available in Rockdale, IL - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sleek, Lightweight Design
- Soft, Rubber Nosepiece
- Rubber Tipped Temples
- Neck Cord Included
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate, TPR
- Visible Light:
- 0.15 %
- Weight:
- 0.0844 lb
- Width:
- 3-1/2 in