High Visibility Color Block Rain Jacket, XXXL
High Visibility Color Block Rain Jacket, XXXL
Frequently Purchased Together
Product Details
Product Details
- 300 Denier PU Coated Hi-Viz Oxford Material
- 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes
- Vented Back Cape with D-Ring Pass Through for Fall Protection
- Adjustable Cuff Wrists with Hook & Loop Closures
- Detachable Hood
- Mic Tabs on Both Shoulders
- Zipper Front Closure with Snap Closure Storm Flap
- Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve
- 25 Wash Max
Specifications
- ANSI:
- ANSI Class 3, ANSI 107-2015
- Clothing Size:
- XXXL
- Coating:
- Polyurethane
- Color Finish Name:
- Lime
- Length:
- 29 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Thickness:
- 300 den