This product requires certification to purchase.

High Visibility Front Zip Safety Vest, S

You last purchased this on
 
Armateck

High Visibility Front Zip Safety Vest, S

  • Fast #
  • Part #ARM2ZLS
  • Item #9206226
  • Manufacturer Part #ARM2ZLS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Front Zip Safety Vest, S

  • Fast #
  • Part #ARM2ZLS
  • Item #9206226
  • Manufacturer Part #ARM2ZLS
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closure: Zipper
  • 2" silver tape reflective material. 1 horizontal stripe
  • Pockets: 1 upper left front, 1 lower right inside
  • Materials: 100% polyester solid knit, 100% polyester mesh
  • Requires Certification

Specifications

ANSI:
ANSI Class 2, ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
S
Color Finish Name:
Lime
Length:
25 in
Material:
Mesh
Material Type:
Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes