High Visibility Front Zip Safety Vest, XXXL
High Visibility Front Zip Safety Vest, XXXL
Frequently Purchased Together
Product Details
Product Details
- Closure: Zipper
- 2" silver tape reflective material. 1 horizontal stripe
- Pockets: 1 upper left front, 1 lower right inside
- Materials: 100% polyester solid knit, 100% polyester mesh
Specifications
- ANSI:
- ANSI Class 2, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- XXXL
- Color Finish Name:
- Lime
- Length:
- 29 in
- Material:
- Mesh
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes