High Visibility Ripstop Rain Bib, L
High Visibility Ripstop Rain Bib, L
Frequently Purchased Together
Product Details
Product Details
- Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
- Breathable per ANSI 107, 7.6 (ASTME96-05)
- 3M® 8906 2" Silver Reflective Tape
- 2 Horizontal Stripes Below the Knee Two Tone with Black Leg Bottom and Rear
- Internal Pocket for Optional Knee Pad (Sold Separately)
- Hook & Loop Closure over Zipper Fly
- Adjustable and Removable Suspender Straps
- Side Cargo Pocket
- 25 Wash Max
Specifications
- ANSI:
- ANSI Class E, ANSI 107-2015
- Clothing Size:
- L
- Coating:
- Polyurethane
- Color Finish Name:
- Lime
- Material:
- Plastic
- Material Type:
- Ripstop Oxford Polyester
- Product Type:
- Bib Pants
- Reusable:
- Yes
- Thickness:
- 300 den