This product requires certification to purchase.

High Visibility Ripstop Rain Jacket, XL

You last purchased this on
 
Armateck

High Visibility Ripstop Rain Jacket, XL

  • Fast #
  • Part #ARM323LXL
  • Item #9206402
  • Manufacturer Part #ARM323LXL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Ripstop Rain Jacket, XL

  • Fast #
  • Part #ARM323LXL
  • Item #9206402
  • Manufacturer Part #ARM323LXL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
  • Breathable per ANSI 107, 7.6 (ASTME96-05)
  • 3M® 8906 2" Silver Reflective Tape
  • Cape Vented Front & Back Cap with D-Ring Pass Through
  • Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure
  • Attached Hood
  • Mic Tabs on Both Shoulders
  • Zipper Front Closure with Snap Closure Storm Flap
  • 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket
  • 25 Wash Max
  • Requires Certification

Specifications

ANSI:
ANSI Class 3, ANSI 107-2015
Clothing Size:
XL
Coating:
Polyurethane
Color Finish Name:
Lime
Length:
28-1/2 in
Material:
Plastic
Material Type:
Ripstop Oxford Polyester
Product Type:
Rain Coat
Reusable:
Yes
Thickness:
300 den