This product requires certification to purchase.

High Visibility Short Sleeve Lime Color Block T-Shirt, 5X

You last purchased this on
 
Armateck

High Visibility Short Sleeve Lime Color Block T-Shirt, 5X

  • Fast #
  • Part #ARM11BL5X
  • Item #10263199
  • Manufacturer Part #ARM11BL5X
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Short Sleeve Lime Color Block T-Shirt, 5X

  • Fast #
  • Part #ARM11BL5X
  • Item #10263199
  • Manufacturer Part #ARM11BL5X
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Max-Dri™ Moisture Wicking Mesh Technology
  • 2" Heat Transfer, Stretchable Reflective Tape
  • 1 Horizontal Stripe
  • Pockets: 1 Upper Left Front
  • Materials: 100% Wicking Polyester Mesh
  • Color Blocking at the Bottom
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 2, ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
5X
Color Finish Name:
Lime, Black
Material:
Birdseye Mesh
Material Type:
Polyester
Product Type:
T-Shirt
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable:
Yes