High Visibility Two-Tone Short Sleeve Surveyor Vest, 5X
High Visibility Two-Tone Short Sleeve Surveyor Vest, 5X
Frequently Purchased Together
Product Details
Product Details
- Closure: Zipper
- 2" Silver Tape Reflective Material. 1 horizontal stripe
- Contrasting Trim Detail
- Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight
- Mic Tab on Both Shoulders
- Materials: 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- 5X
- Color Finish Name:
- Lime
- Length:
- 31 in
- Material:
- Mesh
- Material Type:
- Polyester
- Product Type:
- Vest
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Reusable:
- Yes