High Visibility Women’s Two-Tone Safety Vest, S
High Visibility Women’s Two-Tone Safety Vest, S
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 2, ANSI 107
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- S
- Color Finish Name:
- Green, Grey
- Length:
- 25 in
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes