Safety Glass with Lens
Icon Safety Glass with Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Classic Design with Foil Accent
- Vented Lenses
- Adjustable Wire Core Temple Tips
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CE Approved:
- No
- Collection:
- Icon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate, TPR
- Visible Light:
- 0.9 %
- Weight:
- 0.0594 lb
- Width:
- 4-1/2 in