Insulated Cut Level A5 Latex Dipped Gloves, XL
Insulated Cut Level A5 Latex Dipped Gloves, XL
Product Details
Product Details
- Dipped Glove
- 13 gauge
- A5 Cut
- Winter Lined
- Latex
- Dexterity
- Tactile Sensitivity
Documents
Specifications
- ANSI:
- ANSI Cut Level A5
- Coating:
- Latex
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Plastic
- Material Type:
- Latex, HPPE
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes