Lens Cleaner
Lens Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Formula designed to clean glass, plastic and polycarbonate lenses and reduce static
- Low lint, non-abrasive tissue leaves lenses clear and streak free
- Individually wrapped towelettes for single use
- Dispenser can be used on a counter or hung using incorporated tab feature
Specifications
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Optical Grade Paper
- Quick Release:
- No
- Weight:
- 0.8 lb
- Width:
- 5 in