Light Duty 3 Piece Rain Suit, L
Light Duty 3 Piece Rain Suit, L
Product Details
Product Details
- .35mm PVC / POLY Three-Piece Rainsuit - Includes Jacket
- Detachable Hood Included.
- Fold Down Collar.
- Snap Front Closure.
- Lower Front Pockets with Flaps.
- Vented Cape Back.
- Snap Adjustments on Sleeve and Leg Cuffs.
- Double Heat welded Seam Construction.
- Bib Style Overall with Fly Front.
- Short term protection
Specifications
- Clothing Size:
- L
- Coating:
- PVC
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Number of Pieces:
- 3 Piece
- Product Type:
- Rain Suit
- Reusable:
- Yes
- Thickness:
- .35 mm