High Visibility Lime Color Block Quilted Bomber Jacket, M
High Visibility Lime Color Block Quilted Bomber Jacket, M
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 3
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- M
- Color Finish Name:
- Black, Lime
- Length:
- 28-1/2 in
- Product Type:
- Jacket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Quick Release:
- No
- Reusable:
- Yes