This product requires certification to purchase.

N95 Particulate Respirator (Box of 20)

You last purchased this on
 
Armateck

N95 Particulate Respirator (Box of 20)

  • Fast #
  • Part #ARMN95
  • Item #9206377
  • Manufacturer Part #ARMN95
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

N95 Particulate Respirator (Box of 20)

  • Fast #
  • Part #ARMN95
  • Item #9206377
  • Manufacturer Part #ARMN95
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Gender:
Unisex
Package Quantity:
Box of 20
Product Type:
Disposable Mask
Quick Release:
No
Reusable:
No