This product requires certification to purchase.

NRR 32 Disposable Corded Foam Ear Plugs (100 per Box)

You last purchased this on
 
Armateck

NRR 32 Disposable Corded Foam Ear Plugs (100 per Box)

  • Fast #
  • Part #ARMFP71BX
  • Item #9206264
  • Manufacturer Part #ARMFP71BX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

NRR 32 Disposable Corded Foam Ear Plugs (100 per Box)

  • Fast #
  • Part #ARMFP71BX
  • Item #9206264
  • Manufacturer Part #ARMFP71BX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low pressure, self-adjusting foam and tapered shape for extended comfort in virtually any size ear canal
  • Smooth shiny surface repels dirt
  • PVC Dielectric Cord for neck hanging when not in use
  • Individual pairs packaged for cleanliness and easy distribution to multiple users
  • Made in USA and assembled in Mexico
  • Requires Certification

Specifications

ANSI:
ANSI S3.19
Color Finish Name:
Orange
Decibel Rating (dB):
32 dB
Material:
Plastic, Foam
Material Type:
Polyurethane Foam
Noise Reduction Rating:
32
Package Quantity:
Box of 100
Reusable:
No