This product requires certification to purchase.

NRR 32 Disposable Uncorded Foam Ear Plugs (50 Pairs per Pack)

You last purchased this on
 
Armateck

NRR 32 Disposable Uncorded Foam Ear Plugs (50 Pairs per Pack)

  • Fast #
  • Part #ARMFP70PK
  • Item #9206313
  • Manufacturer Part #ARMFP70PK
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

NRR 32 Disposable Uncorded Foam Ear Plugs (50 Pairs per Pack)

  • Fast #
  • Part #ARMFP70PK
  • Item #9206313
  • Manufacturer Part #ARMFP70PK
3.1 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low pressure, self-adjusting foam and tapered shape for extended comfort in virtually any size ear canal
  • Smooth shiny surface repels dirt
  • Zipper bag packaging ideal for single user easy access to product and keeping it clean during storage
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI S3.19
Color Finish Name:
Orange
Decibel Rating (dB):
32 dB
Material:
Plastic, Foam
Material Type:
Polyurethane Foam
Noise Reduction Rating:
32
Package Quantity:
Pack of 100
Reusable:
No