This product requires certification to purchase.

Safety Glass with Frame

You last purchased this on
 
Armateck

Safety Glass with Frame

  • Fast #
  • Part #ARMAR3BRN
  • Item #9206365
  • Manufacturer Part #ARMAR3BRN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

Safety Glass with Frame

  • Fast #
  • Part #ARMAR3BRN
  • Item #9206365
  • Manufacturer Part #ARMAR3BRN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra Light Frame
  • Adjustable Rubber Nosepiece
  • Dual Mold Rubber Temples
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
CE Approved:
No
CSA Certified:
CSA Z94.3
Color Finish Category:
Browns
Color Finish Name:
Brown
Glasses Frame Color:
Brown
Glasses Lens Color:
Brown
Height:
1-1/2 in
Length:
5 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate, TPR
Visible Light:
0.15 %
Weight:
0.0656 lb
Width:
2-1/2 in