Safety Glass with Lens
Safety Glass with Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full Frame Design
- Soft Rubber Nosepiece
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 2 in
- Length:
- 6-1/5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.15 %
- Weight:
- 0.079 lb
- Width:
- 1-7/10 in