Frameless Safety Glasses, Smoke Lens
Sequel Frameless Safety Glasses, Smoke Lens
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight Design
- Rubber Temples
- Soft Rubber Nosepiece
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Sequel
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate, TPR
- Visible Light:
- 0.15 %
- Weight:
- 0.065 lb
- Width:
- 2 in