This product requires certification to purchase.

High Visibility Color Block Rain Jacket, XL

You last purchased this on
 
Armateck

High Visibility Color Block Rain Jacket, XL

  • Fast #
  • Part #ARM303LXL
  • Item #9206237
  • Manufacturer Part #ARM303LXL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Color Block Rain Jacket, XL

  • Fast #
  • Part #ARM303LXL
  • Item #9206237
  • Manufacturer Part #ARM303LXL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 300 Denier PU Coated Hi-Viz Oxford Material
  • 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes
  • Vented Back Cape with D-Ring Pass Through for Fall Protection
  • Adjustable Cuff Wrists with Hook & Loop Closures
  • Detachable Hood
  • Mic Tabs on Both Shoulders
  • Zipper Front Closure with Snap Closure Storm Flap
  • Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve
  • 25 Wash Max
  • Requires Certification

Specifications

ANSI:
ANSI Class 3, ANSI 107-2015
Clothing Size:
XL
Coating:
Polyurethane
Color Finish Name:
Lime
Length:
27 in
Material:
Plastic
Material Type:
Oxford Polyester
Product Type:
Rain Coat
Reusable:
Yes
Thickness:
300 den