This product requires certification to purchase.

High Visibility Short Sleeve Lime Color Block T-Shirt, XXL

You last purchased this on
 
Armateck

High Visibility Short Sleeve Lime Color Block T-Shirt, XXL

  • Fast #
  • Part #ARM11BL2X
  • Item #9206227
  • Manufacturer Part #ARM11BL2X
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armateck

High Visibility Short Sleeve Lime Color Block T-Shirt, XXL

  • Fast #
  • Part #ARM11BL2X
  • Item #9206227
  • Manufacturer Part #ARM11BL2X
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Max-Dri™ Moisture Wicking Mesh Technology
  • 2" Heat Transfer, Stretchable Reflective Tape
  • 1 Horizontal Stripe
  • Pockets: 1 Upper Left Front
  • Materials: 100% Wicking Polyester Mesh
  • Color Blocking at the Bottom
  • Requires Certification

Specifications

ANSI:
ANSI Class 2, ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
XXL
Color Finish Name:
Lime, Black
Length:
32 in
Material:
Birdseye Mesh
Material Type:
Polyester
Product Type:
T-Shirt
Quick Release:
No
Reusable:
Yes