8 in. x 12-1/2 ft. Dual Wall Thermoplastic Drainage Pipe
8 in. x 12-1/2 ft. Dual Wall Thermoplastic Drainage Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Truss Pipe® is a thermoplastic composite, double wall pipe with concentric inner and outer walls braced by a truss-type structure
- The truss voids are filled with lightweight mearlcrete for additional stiffness and compressive strength
- Unique double wall pipe with concentric inner and outer walls braced by a truss-type structure
- Flexible, resists variable loads while maintaining shape control
- Water tight joint are extremely low infiltration rate
- Its strength, stiffness, joint tightness, durability and economy have made Truss Pipe® the choice for engineers, specifiers and contractors
Documents
Specifications
- ASTM:
- ASTM D-2680-90, ASTM D-2412, ASTM D-1784, ASTM F-477
- Application:
- Residential, Drainage
- Diameter - Inside 1:
- 7-4/5 in
- Diameter - Outside:
- 9-2/5 in
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Length:
- 12-1/2 ft
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Pipe Wall Type:
- Dual Wall
- PipeTubing Size:
- 8 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#