This product requires certification to purchase.

10 x 15 x 12 in. Rotocast Water Meter Box

You last purchased this on
 
Armorcast Products

10 x 15 x 12 in. Rotocast Water Meter Box

  • Fast #
  • Part #AP6001921X12
  • Item #4349850
  • Manufacturer Part #P6001921X12
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armorcast Products

10 x 15 x 12 in. Rotocast Water Meter Box

  • Fast #
  • Part #AP6001921X12
  • Item #4349850
  • Manufacturer Part #P6001921X12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
10 in
Length:
15 in
Material:
Plastic
Material Type:
Polyethylene Rotocast
Width:
12 in