17 x 30 x 12 in. Concrete Water Meter Box
17 x 30 x 12 in. Concrete Water Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 12 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Meter Box
- UL Listed:
- Yes
- Weight:
- 70 lb
- Width:
- 17 in