This product requires certification to purchase.

12 x 20 in. Reinforced Concrete Meter Box Cover

You last purchased this on
 
Armorcast Products

12 x 20 in. Reinforced Concrete Meter Box Cover

  • Fast #
  • Part #AA6000484TH7
  • Item #4376070
  • Manufacturer Part #A6000484T-H7
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armorcast Products

12 x 20 in. Reinforced Concrete Meter Box Cover

  • Fast #
  • Part #AA6000484TH7
  • Item #4376070
  • Manufacturer Part #A6000484T-H7
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
20 in
Material:
Plastic
Material Type:
Polymer Concrete
Product Type:
Lid
UL Listed:
Yes
Weight:
23 lb
Width:
12 in