24 x 20 in. Meter Box
24 x 20 in. Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 24 in
- Length:
- 20 in
- Material:
- Plastic
- Product Type:
- Meter Box
- Width:
- 12 in