30 in. Concrete Cover with Probe Hole
30 in. Concrete Cover with Probe Hole
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 30 in
- Material:
- Concrete
- Material Type:
- High Density Polyethylene