This product requires certification to purchase.

9 x 14 in. Ductile Iron Lid

You last purchased this on
 
Armorcast Products

9 x 14 in. Ductile Iron Lid

  • Fast #
  • Part #A6000482
  • Item #3684436
  • Manufacturer Part #A6000482
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armorcast Products

9 x 14 in. Ductile Iron Lid

  • Fast #
  • Part #A6000482
  • Item #3684436
  • Manufacturer Part #A6000482
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
9 in
Fitting Size 2:
14 in
Fitting Sizes:
9 in x 14 in
Material:
Concrete, Plastic
Material Type:
Polymer