Polyethylene 36 in. 20 in. Valve Covers & Enclosure
Polyethylene 36 in. 20 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No
- Width:
- 20 in