4 Ton - Multi-Position - Air Handler
BCE7E 4 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 1.5 to 5 ton nominal sizes
- Wide-range check and expansion valve is factory installed
- Omniguard™ enhanced aluminum alloy tube/enhanced fin coil for superior corrosion resistance
- Internally designed and fabricated coils
- Aluminum tubing, hairpins, distributor and header tubes
- Ripple-edged aluminum fins
- Twin coil construction assembled in a "A" configuration for large surface area
- Provides excellent heat transfer and low air resistance for maximum efficiency
- Precise circuiting for uniform refrigerant distribution
Specifications
- AMP:
- 10, 15, 4, 5, 7.6
- BTU Heat Rating:
- 85300 Btu/h
- Blower Type:
- ECM Constant Torque
- Coil Type:
- Plate Fin
- Collection:
- BCE7E
- Configuration:
- Multi-Position
- Depth:
- 24-5/8 in
- ETL Listed:
- Yes
- Height:
- 58-1/2 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 85.3
- Material:
- Steel
- Max CFM:
- 1903 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Watts:
- 25 kW
- Width:
- 21-1/4 in