96.00 % AFUE - 66000 BTU - Upflow/Horizontal - ECM - Furnace
96.00 % AFUE - 66000 BTU - Upflow/Horizontal - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- The ENERGY STAR® program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
- Uses a smaller BTU input per burner for quieter start-up and operation while providing more even heat distribution
- Every Armstrong Air furnace is engineered and built with EHX Technology, a patented design that eliminates the hot spots that can shorten furnace life. EHX Technology makes heat exchangers more durable, and with its advanced airflow system, more air contacts the heat exchanger surface area for greater heat exchange, enhancing efficiency and comfort
- Made from stainless steel for maximum strength and crimped, rather than welded, Armstrong Air heat exchangers are highly resistant to thermal fatigue and other stresses caused by repeated heating and cooling. During the testing process, they are subjected to temperatures that far exceed normal operating ranges, to ensure they will stand up to years of use
Documents
Specifications
- AFUE:
- 96.00 %
- BTU:
- 90000
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Horizontal
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33 in
- MBH:
- 90
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Tonnage:
- 4 Ton
- Volts:
- 120V
- Width:
- 21 in