This product requires certification to purchase.

1/2 in. Threaded Circuit Balancing Valve

You last purchased this on
 
Armstrong Fluid Technology

1/2 in. Threaded Circuit Balancing Valve

  • Fast #
  • Part #A571110LF360
  • Item #7546310
  • Manufacturer Part #571110LF360
5 out of 5 Customer Rating
You last purchased this on
 
Armstrong Fluid Technology

1/2 in. Threaded Circuit Balancing Valve

  • Fast #
  • Part #A571110LF360
  • Item #7546310
  • Manufacturer Part #571110LF360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1/2 in