1-1/2 in. Circuit Balancing Valve
1-1/2 in. Circuit Balancing Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Valve Type:
- Circuit Balancing Valve
- Width:
- 2-19/25 in