1 in. Pressure Reducing Valve
1 in. Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For steam service.
- Typical use is on intermittent service such as heat exchangers, steam coils, rotating dryers, process equipment, and heating systems.
- With a 20:1 rangeability and high Cv, the GP-2000 is reliable and accurate (±1% of pressure set point from 5% to 100% of flow).
- Hardened stainless steel working parts are renewable in-line.
- Single seated for dead-end service.
- Note: The GP-2000 PRV cannot be sized based on pipe size.
- Consult local Ferguson office for assistance.
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Ductile Iron
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Pressure Regulating Valve