3/4 in. 400 psi Steam Trap
1800 Series 3/4 in. 400 psi Steam Trap
Frequently Purchased Together
Product Details
Product Details
- All stainless steel for horizontal installation
- For pressures to 400 psi (28 bar)
- Capacities to 580 lb/hr (263 kg/hr)
- Model 1811 has side inlet/side outlet connections, freeze-resistant all stainless steel construction, a three-year guarantee, plus the benefits of inverted bucket operation
- Complete with a matching 3/4 in. aroma therapy steam head/escutcheon and 25 ft. multi-conductor cable
- Mounts in two gangable electrical boxes twined together
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 1800 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-9/16 in
- Length:
- 4-5/16 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 200#
- Recommended Valve Application:
- Air, Drip Irrigation, Heating System, Tracer Wire
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 3/4 in