This product requires certification to purchase.

2 in. 232F 250 psig Steam Trap

You last purchased this on
 
Armstrong International

200 Series 2 in. 232F 250 psig Steam Trap

  • Fast #
  • Part #A216K180
  • Item #381685
  • Manufacturer Part #D500605
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong International

200 Series 2 in. 232F 250 psig Steam Trap

  • Fast #
  • Part #A216K180
  • Item #381685
  • Manufacturer Part #D500605
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
200 Series
Material:
Cast Iron
Maximum Temperature:
232
Pressure - Maximum:
250 psig
Pressure Class:
180#
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
2 in