This product requires certification to purchase.

1/2 in. 800F 200# 400 psi Steam Trap

You last purchased this on
 
Armstrong International

2000 Series 1/2 in. 800F 200# 400 psi Steam Trap

  • Fast #
  • Part #A2010200
  • Item #1582606
  • Manufacturer Part #C5324-1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong International

2000 Series 1/2 in. 800F 200# 400 psi Steam Trap

  • Fast #
  • Part #A2010200
  • Item #1582606
  • Manufacturer Part #C5324-1
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sealed, tamperproof package
  • A compact, lightweight trap
  • The ability to withstand freeze-ups without damage
  • Exceptional corrosion resistance
  • Provides quick and easy in-line replacement along with all the proven advantages of inverted bucket operation
  • Requires Certification

Specifications

ASTM:
ASTM A-240 Grade 304L
Collection:
2000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6 in
Maximum Temperature:
800
Pressure - Maximum:
400 psig
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
304L Stainless Steel
Valve Seat Material:
Hardened Chrome Steel
Valve Size:
1/2 in