This product requires certification to purchase.

3/4 in. Stainless Steel NPT Universal Connector Block

You last purchased this on
 
Armstrong International

3/4 in. Stainless Steel NPT Universal Connector Block

  • Fast #
  • Part #AB2311C2
  • Item #1967050
  • Manufacturer Part #B2311C-2
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong International

3/4 in. Stainless Steel NPT Universal Connector Block

  • Fast #
  • Part #AB2311C2
  • Item #1967050
  • Manufacturer Part #B2311C-2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1020
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Stainless Steel