This product requires certification to purchase.

1 in. 450F 17 bar Steam Trap

You last purchased this on
 
Armstrong International

800-813 Series 1 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A813G125
  • Item #85419
  • Manufacturer Part #C5318-17
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Armstrong International

800-813 Series 1 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A813G125
  • Item #85419
  • Manufacturer Part #C5318-17
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 92
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For horizontal installation
  • For pressures to 250 psig (17 bar)
  • Capacities to 4,400 lb/hr (2000 kg/hr)
  • Requires Certification

Specifications

Collection:
800-813 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Maximum Temperature:
450
Pressure - Maximum:
17 bar
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in