3/4 in. 450F 17 bar Steam Trap
800-813 Series 3/4 in. 450F 17 bar Steam Trap
Frequently Purchased Together
Product Details
Product Details
- Provides efficient condensate drainage of virtually all types of steam-using equipment
- A unique leverage system multiplies the force provided by the bucket to open the valve against system pressure
- Mechanism is free-floating and has no fixed pivots to create wear or friction
- Mechanism is located at the top of the trap, no dirt can collect on the orifice
- Drains continuously, although discharging intermittently, allowing no condensate backup
- Resistant to water hammer
Documents
Specifications
- ASTM:
- ASTM A-48
- Collection:
- 800-813 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 17 bar
- Pressure Class:
- 125#
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Width:
- 5 in